GEDORE

GEDORE 7-026 Combination spanner set 26 pcs UD profile 6-32 mm

  • ERIKS:23068437
  • Manufacturer:4010886609378
Image 1
Practical composition, With same size each end, Ring 15° angled, with UD profile-for gentle power transmission, Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces
Save to list

€400.82/ pieceexcl. VAT

€484.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
26
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
26
Wrench width
from 6 to 32 mm
Surface protection
Chromium-plated
Packaging
Box