GEDORE

GEDORE 7-020 Combination spanner set 20 pcs UD profile 8-32 mm

  • ERIKS:23068436
  • Manufacturer:4010886609361
Image 1
Practical composition, With same size each end, Ring 15° angled, with UD profile-for gentle power transmission, Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces
Save to list

€270.26/ pieceexcl. VAT

€327.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
20
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
20
Wrench width
from 8 to 32 mm
Surface protection
Chromium-plated
Packaging
Box