GEDORE

GEDORE 7-017 Combination spanner set 17 pcs UD profile 6-22 mm

  • ERIKS:23068435
  • Manufacturer:4010886609354
Image 1
Practical composition, With same size each end, Ring 15° angled, with UD profile-for gentle power transmission, Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces
Save to list

€179.68/ pieceexcl. VAT

€217.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
17
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
17
Wrench width
from 6 to 22 mm
Surface protection
Chromium-plated
Packaging
Box