GEDORE

GEDORE 7-011 Combination spanner set 11 pcs UD profile 8-22 mm

  • ERIKS:23068846
  • Manufacturer:4010886609309
Image 1
Practical composition, With same size each end, Ring 15° angled, with UD profile-for gentle power transmission, Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces
Save to list

€104.06/ pieceexcl. VAT

€125.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
11
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
11
Wrench width
from 8 to 22 mm
Surface protection
Chromium-plated
Packaging
Box