GEDORE

GEDORE 690 2 L S-010 Screwdriver bit 1/4" PH 2 L, Value pack

  • ERIKS:23081263
  • Manufacturer:4010886140413
Image 1
For hand operation and use in electric and air tools, Acc. to DIN ISO 2351-2, tip nach DIN ISO 8764-1 PH, With external hexagon drive as per DIN ISO 1173, 10 pieces Value packs
Save to list

€15.82/ pieceexcl. VAT

€19.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of bits total
10
Number of bits PH (crosshead)
10
Number of bits PZ (crosshead)
0
Number of bits Torx
0
Number of bits TriWing
0
Number of bits groove
0
Number of bits hexagon socket
0
Number of bits two hole
0
With magnetic holder
No
Total length
50 mm
Number of bits inner square (Robertson)
0
With bit ratchet
No
With handgrip
No
Packaging
None