

€10.50/ pieceexcl. VAT
€12.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of bits total | 10 |
Number of bits PH (crosshead) | 0 |
Number of bits PZ (crosshead) | 0 |
Number of bits Torx | 0 |
Number of bits TriWing | 0 |
Number of bits groove | 0 |
Number of bits hexagon socket | 10 |
Number of bits two hole | 0 |
With magnetic holder | No |
Number of bits inner square (Robertson) | 0 |
With bit ratchet | No |
With handgrip | No |
Packaging | None |