

€30.94/ pieceexcl. VAT
€37.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 300 g |
Length | 300 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Welding chipping hammer |
Material head | Steel |
Weight head | 300 g |
With stick protection | Yes |
Weight total | 440 g |