

€6.19/ pieceexcl. VAT
€7.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" |
Universal joint | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Model | Straight |
Connection size | 6.3 mm |
Length | 95 mm |
Sliding handle | No |
Tested according to ISO 3315 | No |
Surface protection | Other |
VDE tested | No |