GEDORE

GEDORE 673 L Socket holder 1/4"-1/4"

  • ERIKS:11873471
  • Manufacturer:4010886852811
Image 1
Hand operation, For use with driving handle no. 676, or torque handle no. 2140, For use with driving handle No. 676
Save to list

€12.36/ pieceexcl. VAT

€14.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size socket side
1/4"
Type at tool side
Square (male)
Connection size at tool side
1/4"
Connection size at tool side
6.3 mm
Type at socket side
Hexagonal (male)
Connection size socket side
6.3 mm
Length
130 mm
Surface protection
Other
Tested according to ISO 3316
No