

€10.50/ pieceexcl. VAT
€12.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 673 |
Type | Insert Holder |
Length | 50 mm |
Model | 673 10 |
Total length | 50 mm |
ISO standard | DIN ISO 1173, DIN ISO 3317 |
Weight | 0.025 kg |