

€22.42/ pieceexcl. VAT
€27.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Shaft length | 100 mm |
Flexible | No |
T-handle | No |
Magnetic | No |
Connection size | 1/4" |
Connection size | 6.3 mm |
Total length | 210 mm |
Isolation protection 1000 V | No |