

€113.95/ pieceexcl. VAT
€137.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Number of bits total | 21 |
Number of bits PH (crosshead) | 3 |
Number of bits PZ (crosshead) | 3 |
Number of bits Torx | 7 |
Number of bits groove | 3 |
Number of bits hexagon socket | 4 |
With magnetic holder | No |
With bit ratchet | Yes |
With handgrip | No |
Packaging | Plastic box |