




€26.40/ setexcl. VAT
€31.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 666 |
Type | Bit Box |
Number of bits total | 32 |
Number of bits PH (crosshead) | 6 |
Number of bits PZ (crosshead) | 7 |
Number of bits Torx | 10 |
Set version | 4.5 (1x), 5.5 (2x), 6.5 (1x), PH 1 (2x), PH 2 (3x), PH 3 (1x), PZ 1 (2x), PZ 2 (4x), PZ 3 (1x), TX T10 (1x), T15 (1x), T20 (2x), T25 (3x), T30 (2x), T40 (1x), 3 (1x), 4 (1x), 5 (1x), 6 (1x), Adapter 1/4"-1/4" |
Total length | 100 mm |
With bit ratchet | No |
Packaging | Box |
Height | 36 mm |
Width | 70 mm |
Weight | 246 g |