

€15.66/ pieceexcl. VAT
€18.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 240 g |
Diameter | 20 mm |
Length | 280 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Carpenters hammer |
Weight total | 240 g |