GEDORE

GEDORE 643 Brake caliper brush

  • ERIKS:23148371
  • Manufacturer:4010886653142
Image 1
With blue plastic handle
Save to list

€16.70/ pieceexcl. VAT

€20.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Material
Other
Length
235 mm
Width
50 mm
Number of rows
2