GEDORE

GEDORE 626 S 1 Stepped tommy bar 190 mm, d 3.7-7.0 mm

  • ERIKS:23066339
  • Manufacturer:4010886652800
Image 1
Vanadium steel 31CrV3, chrome-plated, tempered
Save to list

€4.21/ pieceexcl. VAT

€5.09incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
190 mm
Connection size
Other
Cascade
1
Wrench width
3.7 - 11 mm
Surface protection
Chromium-plated