

€26.40/ pieceexcl. VAT
€31.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 175 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Wrench depth small | 17.5 mm |
Wrench depth large | 18.5 mm |
Head width small | 28 mm |
Head width large | 30 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |