

€19.80/ pieceexcl. VAT
€23.96incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 145 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Wrench depth small | 11.5 mm |
Wrench depth large | 13 mm |
Head width small | 20 mm |
Head width large | 21 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |