

€12.36/ pieceexcl. VAT
€14.96incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 140 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Wrench depth small | 10.5 mm |
Wrench depth large | 11 mm |
Head width small | 17 mm |
Head width large | 19 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |