

€34.62/ pieceexcl. VAT
€41.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 1500 g |
Length | 280 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Material head | Steel |
Weight head | 1500 g |
With stick protection | Yes |
Weight total | 1820 g |