GEDORE

GEDORE 620 Bit adaptor 1/4"-1/4"

  • ERIKS:11893594
  • Manufacturer:4010886851326
Image 1
Image 2
Image 1
Image 2
With internal hexagon drive as per DIN ISO 1173, With square drive as per DIN 3120-C 6,3 (1/4") or C 10 (3/8")
Save to list

€3.79/ pieceexcl. VAT

€4.59incl. VAT

23 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
620
Type
Bit adapter
Connection size at tool side
1/4"
Connection size at tool side
0.25 in
Connection size at tool side
6.3 mm
Size bit insertion
6.3 mm