

€62.62/ pieceexcl. VAT
€75.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 375 mm |
Max. spanner opening | 43 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Weight | 1203 g |
Jaw position | 15 ° |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphatised |
VDE tested | No |