

€147.27/ pieceexcl. VAT
€178.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 8000 g |
Length | 910 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Other |
Material head | Steel |
Weight head | 8000 g |
With stick protection | Yes |
Weight total | 9173 g |