

€48.24/ pieceexcl. VAT
€58.37incl. VAT
7 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 1500 g |
Length | 380 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Smith hammer |
Antimagnetic | No |
Material head | Steel |
Weight head | 1500 g |
Magnetic | No |
Interchangeable tip | No |
With nail extractor | No |
With stick protection | Yes |
With nail holder | No |
Weight total | 1908 g |