

€36.94/ pieceexcl. VAT
€44.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 302 mm |
Max. spanner opening | 36 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Weight | 780 g |
Jaw position | 15 ° |
Scale | from 0 to 36 mm |
Tested according to ISO 6787 | Yes |
Surface protection | Chromium-plated |
VDE tested | No |