

€19.80/ pieceexcl. VAT
€23.96incl. VAT
8 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 253 mm |
Max. spanner opening | 30 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Weight | 416 g |
Jaw position | 15 ° |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphatised |
VDE tested | No |