

€21.12/ pieceexcl. VAT
€25.56incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 252 mm |
Max. spanner opening | 30 mm |
Isolation protection 1000 V | 0 |
Low spark model | No |
Weight | 388 g |
Jaw position | 15 ° |
Tested according to ISO 6787 | Yes |
Surface protection | Chromium-plated |
VDE tested | No |