

€134.89/ pieceexcl. VAT
€163.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material to process | Other |
With case/bag | Yes |
Number of hole punches | 10 |
With tool | No |
Hydraulic operation | No |
Mechanical operation | Yes |
Slit punch | No |
Punch sizes | from 3 to 25 mm |