GEDORE

GEDORE 570008 Arc punch 8 mm

  • ERIKS:11895972
  • Manufacturer:4017981570084
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened
Save to list

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
5700
Type
Arc Punch
Hole diameter
8 mm
Material to process
Cardboard, leather, rubber, sealing materials and other soft materials
Model
570008
Hole diameter
8
Diameter drill hole
8 mm
Hole diameter
0.3125 in