GEDORE

GEDORE 570003 Arc punch 3 mm

  • ERIKS:11895967
  • Manufacturer:4017981570039
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For stamping out cardboard, leather, rubber, sealing materials and other soft materials, Cutting edge hardened
Save to list

€7.53/ pieceexcl. VAT

€9.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
5700
Type
Arc Punch
Hole diameter
3 mm
Material to process
Cardboard, leather, rubber, sealing materials and other soft materials
Model
570003
Hole diameter
3
Diameter drill hole
3 mm
Hole diameter
0.125 in