

€3.46/ pieceexcl. VAT
€4.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Width | 15 mm |
Length | 10 m |
Material | Other |
Double-sided | No |
Insulating | Yes |
Self sticking/amalgamating | No |
UV resistant | No |
Transparent | No |
Reflective (fluorescent) | No |
Self-extinguishing | No |
Colour | Other |
Vulcanizing | No |
After glowing | No |