

€4.28/ pieceexcl. VAT
€5.18incl. VAT
138 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Voltage measurement range | from 220 to 250 V |
Contact less voltage detection | No |
Data hold | No |
Background lighting LC-indication | No |
Type of test | 1-pole |
Voltage indication | Glow lamp |
Load switchable | No |
Indication of direction of field rotation | 0 |
Single pole phase indication | No |
Test prod protection | No |
Measuring point lightning | No |
Current supply | From test object (without battery) |
Measuring circuit category | None |
Length | 140 mm |
Blade length | 60 mm |
Blade width | 3 mm |
Usable at precipitation | No |