

€25.38/ pieceexcl. VAT
€30.71incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 8 m |
Material | Plastic |
Tape width | 25 mm |
Double-sided | No |
Power return | Yes |
Metric graduation | Yes |
Imperial graduation | No |
Digital indication | No |
With brake | Yes |
Weight | 365 g |