

€10.78/ pieceexcl. VAT
€13.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 3 m |
Width | 13 mm |
Material | Plastic |
Tape width | 13 mm |
Double-sided | No |
Power return | Yes |
Metric graduation | Yes |
Imperial graduation | No |
Digital indication | No |
With brake | Yes |
Weight | 128 g |