

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 16 in |
Tightening moment | from 20 to 100 Nm |
Total length | 376.5 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.5 Nm |
Isolation protection 1000 V | 0 |
Insulated | No |
With signal tone | Yes |
Electronic | No |
Weight | 700 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |