

€4.41/ pieceexcl. VAT
€5.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Blade length | 32 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 6 mm |
Blade diameter | 6 mm |
Total length | 90 mm |
With ball head | No |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |