

€17.30/ pieceexcl. VAT
€20.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Screwing system | Other |
Size | 0 |
Wrench width | 14 mm |
Blade length | 139 mm |
Total length | 139 mm |
Insulated | No |
Isolation protection 1000 V | No |