

€7.51/ pieceexcl. VAT
€9.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Bullet-head | Yes |
Blade length | 44 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 8 mm |
Total length | 208 mm |
With ball head | Yes |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |