

€5.35/ pieceexcl. VAT
€6.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Bullet-head | Yes |
Blade length | 38 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 6 mm |
Total length | 186 mm |
With ball head | Yes |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |