

€3.74/ pieceexcl. VAT
€4.53incl. VAT
14 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Bullet-head | Yes |
Blade length | 29 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 4 mm |
Total length | 144 mm |
With ball head | Yes |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |