

€3.23/ pieceexcl. VAT
€3.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Bullet-head | Yes |
Blade length | 91.5 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 1.5 mm |
Total length | 91.5 mm |
With ball head | Yes |
Cap rotatable | Yes |
VDE tested | No |