

€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Blade length | 294 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Total length | 294 mm |
With ball head | No |
Cap rotatable | Yes |
VDE tested | No |