GEDORE

GEDORE 42 EL 7/32AF Hexagon socket key, extra long, 7/32AF (5,5 MM)

  • ERIKS:11893292
  • Manufacturer:4010886815748
Image 1
GEDORE vanadium steel 61CrSiV5, zinc-plated
Save to list

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Blade length
186 mm
Insulated
No
Isolation protection 1000 V
0
Wrench width
5.5 mm
Total length
186 mm
With ball head
No
Cap rotatable
Yes
VDE tested
No