

€1.20/ pieceexcl. VAT
€1.45incl. VAT
44 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Bullet-head | No |
Blade length | 29 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 4 mm |
Blade diameter | 4 mm |
Total length | 74 mm |
With ball head | No |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |