

€92.39/ pieceexcl. VAT
€111.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Blade length | 157 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 32 mm |
Blade diameter | 32 mm |
Total length | 345 mm |
With ball head | No |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |