

€0.90/ pieceexcl. VAT
€1.09incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Bullet-head | No |
Blade length | 23 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 3 mm |
Blade diameter | 3 mm |
Total length | 67 mm |
With ball head | No |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |