

€0.62/ pieceexcl. VAT
€0.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Blade length | 20.5 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Total length | 56.5 mm |
With ball head | No |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |