

€3.23/ pieceexcl. VAT
€3.91incl. VAT
13 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Blade length | 50 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Wrench width | 10 mm |
Blade diameter | 10 mm |
Total length | 121 mm |
With ball head | No |
Cap rotatable | No |
Material handle | Other |
VDE tested | No |