GEDORE

GEDORE 42-09 Hexagon socket key set

  • ERIKS:23064456
  • Manufacturer:4010886634783
Image 1
Most used sizes in a set
Save to list

€15.02/ pieceexcl. VAT

€18.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of crosshead screwdrivers PH
0
Number of crosshead screwdrivers PZ
0
Number of slotted screwdrivers
0
Number of Torx screwdrivers
0
Total number of tools
9
Blade material
Other
Material handle
Other
Grip design
Other
Cap rotatable
No
Insulated
No
Isolation protection 1000 V
No
Packaging
Bag