

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 14 x 18 in |
Tightening moment | from 40 to 200 Nm |
Total length | 410 mm |
Screwdriver model | No |
With scale | No |
Isolation protection 1000 V | 0 |
Insulated | No |
With signal tone | Yes |
Electronic | No |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |